




€251.20/ pieceexcl. VAT
€303.95incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BRM |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Ball bearing |
a | 5 ° |
B | 31 mm |
C1 | 22 mm |
d | 25 mm |
d1 | 29.5 mm |
d2 | 64 mm |
dk | 22 mm |
G | M 24x2 mm |
h | 94 mm |
I1 | 57 mm |
I2 | 126 mm |
I7 | 30 mm |