DURBAL

DURBAL Rod end Requiring maintenance Ball bearing External thread right hand BRM 20-60-501

  • ERIKS:12216697
Image 1
Image 2
Image 1
Image 2
Save to list

€529.45/ pieceexcl. VAT

€640.63incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BRM NIRO
Inner Diameter
20 mm
Thread Size
M 20x1.5
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Ball bearing
a
7 °
B
25 mm
C1
18 mm
d
20 mm
d1
24.5 mm
d2
50 mm
G
M 20x1.5 mm
h
78 mm
I1
47 mm
I2
47 mm
I3
103 mm
I7
28 mm