




€114.97/ pieceexcl. VAT
€139.11incl. VAT
19 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BRM |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Ball bearing |
a | 7.5 ° |
B | 16 mm |
d | 12 mm |
d1 | 14.5 mm |
d2 | 32 mm |
dk | 12 mm |
G | M 12 mm |
h | 54 mm |
I1 | 33 mm |
I2 | 70 mm |
I7 | 19 mm |