DURBAL

DURBAL Rod end Requiring maintenance Ball bearing External thread right hand BRM 06-00-501

  • ERIKS:23198402
Image 1
Image 2
Image 1
Image 2
Save to list

€88.97/ pieceexcl. VAT

€107.65incl. VAT

20 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BRM
Inner Diameter
6 mm
Thread Size
M 6
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Ball bearing
a
8 °
B
9 mm
C1
6.75 mm
d
6 mm
d1
9 mm
d2
20 mm
dk
6.75 mm
G
M 6 mm
h
36 mm
I1
22 mm
I2
46 mm
I7
12 mm