DURBAL

DURBAL Rod end Requiring maintenance Ball bearing External thread left hand PM 17-00-502

  • ERIKS:12981131
Image 1
Image 2
Image 1
Image 2
Save to list

€215.29/ pieceexcl. VAT

€260.50incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
PM L
Inner Diameter
17 mm
Thread Size
M 20x1.5
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Ball bearing
a
7 °
B
22 mm
C1
16 mm
d
17 mm
d1
21 mm
d2
48 mm
d3
26 mm
G
M 20x1.5 mm
h
105 mm
I1
62.5 mm
I3
129 mm
I4
36 mm