DURBAL

DURBAL Rod end Requiring maintenance Ball bearing External thread left hand PM 10-00-502

  • ERIKS:12981125
Image 1
Image 2
Image 1
Image 2
Save to list

€157.87/ pieceexcl. VAT

€191.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
PM L
Inner Diameter
10 mm
Thread Size
M 14x1.5
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Ball bearing
a
9.5 °
B
20 mm
C1
14 mm
d
10 mm
d1
13.5 mm
d2
36 mm
d3
19 mm
G
M 14x1.5 mm
h
82 mm
I1
49.5 mm
I3
100 mm
I4
28 mm