DURBAL

DURBAL Rod end Requiring maintenance Ball bearing External thread left hand PM 08-01-502

  • ERIKS:12981248
Image 1
Image 2
Image 1
Image 2
Save to list

€147.18/ pieceexcl. VAT

€178.09incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
PM L
Inner Diameter
8 mm
Thread Size
M 12x1.5
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Ball bearing
a
8.5 °
B
15 mm
C1
10 mm
d
8 mm
d1
11 mm
d2
30 mm
d3
17 mm
G
M 12x1.5 mm
h
48.5 mm
I1
23 mm
I3
63.5 mm
I4
20 mm