DURBAL

DURBAL Rod end Requiring maintenance Ball bearing External thread left hand PM 06-00-502

  • ERIKS:12981121
Image 1
Image 2
Image 1
Image 2
Save to list

€121.97/ pieceexcl. VAT

€147.58incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
PM L
Inner Diameter
6 mm
Thread Size
M 10x1
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Ball bearing
a
10.5 °
B
14 mm
C1
10 mm
d
6 mm
d1
8.5 mm
d2
24 mm
d3
14 mm
G
M 10x1 mm
h
64 mm
I1
42.5 mm
I3
76 mm
I4
17 mm