DURBAL

DURBAL Rod end Requiring maintenance Ball bearing External thread left hand BRM 22-00-502

  • ERIKS:12216700
Image 1
Image 2
Image 1
Image 2
Save to list

€215.29/ pieceexcl. VAT

€260.50incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BRM L
Inner Diameter
22 mm
Thread Size
M 22x1.5
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Ball bearing
a
8 °
B
28 mm
C1
20 mm
d
22 mm
d1
26 mm
d2
54 mm
G
M 22x1.5 mm
h
84 mm
I1
51 mm
I2
111 mm
I7
26 mm