DURBAL

DURBAL Rod end Requiring maintenance Ball bearing External thread left hand BRM 18-00-502

  • ERIKS:12216694
Image 1
Image 2
Image 1
Image 2
Save to list

€175.96/ pieceexcl. VAT

€212.91incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BRM L
Inner Diameter
18 mm
Thread Size
M 18x1.5
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Ball bearing
a
8.5 °
B
23 mm
C1
16.5 mm
d
18 mm
d1
21.5 mm
d2
46 mm
G
M 18x1.5 mm
h
72 mm
I1
44 mm
I2
95 mm
I7
25 mm