DURBAL

DURBAL Rod end Requiring maintenance Ball bearing External thread left hand BRM 10-00-502

  • ERIKS:23198613
Image 1
Image 2
Image 1
Image 2
Heavy Duty Rod End with integral ball bearing manufactured to DIN648 series KA. Steel housing with hardened steel inner ring this bearing is lubricated with long life grease and fitted with seal covers.
Save to list

€98.74/ pieceexcl. VAT

€119.48incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BRM L
Inner Diameter
10 mm
Thread Size
M 10
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Ball bearing
a
8 °
B
14 mm
C1
10.5 mm
d
10 mm
d1
12 mm
d2
28 mm
G
M10 mm
h
48 mm
I1
29 mm
I2
62 mm
I7
15 mm