DURBAL

DURBAL Rod end Requiring maintenance Ball bearing External thread left hand BRM 08-60-502

  • ERIKS:12216683
Image 1
Image 2
Image 1
Image 2
Save to list

€262.15/ pieceexcl. VAT

€317.20incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BRM L NIRO
Inner Diameter
8 mm
Thread Size
M 8
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Ball bearing
a
8.5 °
B
12 mm
C1
9 mm
d
8 mm
d1
10.5 mm
d2
24 mm
G
M 8 mm
h
42 mm
I1
25 mm
I2
25 mm
I3
54 mm
I7
15 mm