




€88.97/ pieceexcl. VAT
€107.65incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BRM L |
Inner Diameter | 6 mm |
Thread Size | M 6 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Ball bearing |
a | 8 ° |
B | 9 mm |
C1 | 6.75 mm |
d | 6 mm |
d1 | 9 mm |
d2 | 20 mm |
G | M 6 mm |
h | 36 mm |
I1 | 22 mm |
I2 | 46 mm |
I7 | 12 mm |