




€33.27/ pieceexcl. VAT
€40.26incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EF |
Inner Diameter | 10 mm |
Thread Size | M 10x1.25 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 12 ° |
B | 9 mm |
C1 | 6 mm |
d | 10 mm |
d1 | 13 mm |
d2 | 28 mm |
d3 | 16 mm |
dk | 16 mm |
G | M 10x1.25 mm |
h1 | 43 mm |
I3 | 20 mm |
I4 | 57 mm |
I5 | 10.5 mm |
I7 | 13 mm |
W | 14 mm |