DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE Internal thread right hand EF 10-20-501

  • ERIKS:12216713
Image 1
Image 2
Image 1
Image 2
Save to list

€33.27/ pieceexcl. VAT

€40.26incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
EF
Inner Diameter
10 mm
Thread Size
M 10
Thread type
Internal thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
12 °
B
9 mm
C1
6 mm
d
10 mm
d1
13 mm
d2
28 mm
d3
16 mm
dk
16 mm
G
M10 mm
h1
43 mm
I3
20 mm
I4
57 mm
I5
10.5 mm
I7
13 mm
W
14 mm