




€29.22/ pieceexcl. VAT
€35.36incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BEF |
Inner Diameter | 6 mm |
Thread Size | M 6 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 13 ° |
B | 9 mm |
C1 | 6.75 mm |
d | 6 mm |
d1 | 8.9 mm |
d2 | 20 mm |
d3 | 10 mm |
d4 | 13 mm |
dk | 12.7 mm |
G | M 6 mm |
h1 | 30 mm |
I3 | 12 mm |
I4 | 40 mm |
I5 | 5 mm |
I7 | 10 mm |
W | 11 mm |