DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE Internal thread left hand EF 45-21-502

  • ERIKS:12980970
Image 1
Image 2
Image 1
Image 2
Save to list

€659.62/ pieceexcl. VAT

€798.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
EF L
Inner Diameter
45 mm
Thread Size
M 42x3
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
7.5 °
B
32 mm
C1
25 mm
d
45 mm
d1
50 mm
d2
102 mm
d3
58 mm
dk
60 mm
G
M 42x3 mm
h1
145 mm
I3
66 mm
I4
196 mm
I5
29.5 mm
I7
50 mm
W
50 mm