DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE Internal thread left hand BEF 18-20-502

  • ERIKS:12216604
Image 1
Image 2
Image 1
Image 2
Save to list

€94.25/ pieceexcl. VAT

€114.04incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEF L
Inner Diameter
18 mm
Thread Size
M 18x1.5
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
15 °
B
23 mm
C1
16.5 mm
d
18 mm
d1
21.8 mm
d2
46 mm
d3
25 mm
d4
31 mm
dk
31.75 mm
G
M 18x1.5 mm
h1
71 mm
I3
32 mm
I4
94 mm
I5
10 mm
I7
24 mm
W
27 mm