DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE Internal thread left hand BEF 12-20-502

  • ERIKS:24208892
Image 1
Image 2
Image 1
Image 2
Heavy Duty Rod End with integral spherical bushing manufactured to DIN648 series KJ. Steel housing and steel ball with a nylon/teflon/glass compound liner which is maintenance free.
Save to list

€45.51/ pieceexcl. VAT

€55.07incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEF L
Inner Diameter
12 mm
Thread Size
M 12
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
13 °
B
16 mm
C1
12 mm
d
12 mm
d1
15.4 mm
d2
32 mm
d3
17.5 mm
d4
22 mm
dk
22.22 mm
G
M 12 mm
h1
50 mm
I3
22 mm
I4
66 mm
I5
6.5 mm
I7
16 mm
W
19 mm