DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE Internal thread left hand BEF 08-20-502

  • ERIKS:24204455
Image 1
Image 2
Image 1
Image 2
Heavy Duty Rod End with integral spherical bushing manufactured to DIN648 series KJ. Steel housing and steel ball with a nylon/teflon/glass compound liner which is maintenance free.
Save to list

€32.23/ pieceexcl. VAT

€39.00incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEF L
Inner Diameter
8 mm
Thread Size
M 8
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
14.5 °
B
12 mm
C1
9 mm
d
8 mm
d1
10.3 mm
d2
24 mm
d3
12.5 mm
d4
16 mm
dk
15.87 mm
G
M 8 mm
h1
36 mm
I3
16 mm
I4
48 mm
I5
5 mm
I7
12 mm
W
14 mm