DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE Internal thread left hand BEF 05-20-502

  • ERIKS:12216570
Image 1
Image 2
Image 1
Image 2
Save to list

€29.22/ pieceexcl. VAT

€35.36incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEF L
Inner Diameter
5 mm
Thread Size
M 5
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
13 °
B
8 mm
C1
6 mm
d
5 mm
d1
7.7 mm
d2
18 mm
d3
9 mm
d4
11 mm
dk
11.11 mm
G
M 5 mm
h1
27 mm
I3
10 mm
I4
36 mm
I5
4 mm
I7
10 mm
W
9 mm