DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE External thread right hand EM 60-21-501

  • ERIKS:12981068
Image 1
Image 2
Image 1
Image 2
Save to list

€1,276.51/ pieceexcl. VAT

€1,544.58incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
EM
Inner Diameter
60 mm
Thread Size
M 52x3
Thread type
External thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
6.5 °
B
44 mm
C1
36 mm
d
60 mm
d1
66 mm
d2
135 mm
dk
80 mm
G
M 52x3 mm
h
210 mm
I1
125 mm
I2
277.5 mm
I7
70 mm