




€777.32/ pieceexcl. VAT
€940.56incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EM |
Inner Diameter | 50 mm |
Thread Size | M 52x3 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 6.5 ° |
B | 35 mm |
C1 | 28 mm |
d | 50 mm |
d1 | 55 mm |
d2 | 112 mm |
dk | 66 mm |
G | M 52x3 mm |
h | 195 mm |
I1 | 120 mm |
I2 | 251 mm |
I7 | 60 mm |