DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE External thread right hand EM 40-21-501

  • ERIKS:12981055
Image 1
Image 2
Image 1
Image 2
Save to list

€510.05/ pieceexcl. VAT

€617.16incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
EM
Inner Diameter
40 mm
Thread Size
M 39x3
Thread type
External thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
7 °
B
28 mm
C1
22 mm
d
40 mm
d1
45 mm
d2
92 mm
dk
53 mm
G
M 39x3 mm
h
150 mm
I1
99 mm
I2
196 mm
I7
42 mm