DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE External thread right hand EM 15-20-501

  • ERIKS:12981041
Image 1
Image 2
Image 1
Image 2
Save to list

€56.71/ pieceexcl. VAT

€68.62incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
EM
Inner Diameter
15 mm
Thread Size
M 14
Thread type
External thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
8.5 °
B
12 mm
C1
9 mm
d
15 mm
d1
18 mm
d2
38 mm
dk
22 mm
G
M 14 mm
h
63 mm
I1
36 mm
I2
82 mm
I7
18 mm