DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE External thread right hand BEM 20-20-501

  • ERIKS:12216643
Image 1
Image 2
Image 1
Image 2
Save to list

€98.18/ pieceexcl. VAT

€118.80incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEM
Inner Diameter
20 mm
Thread Size
M 20x1.5
Thread type
External thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
14.5 °
B
25 mm
C1
18 mm
d
20 mm
d1
24.3 mm
d2
50 mm
dk
34.92 mm
G
M 20x1.5 mm
h
78 mm
I1
47 mm
I2
103 mm
I7
28 mm