




€1,276.51/ pieceexcl. VAT
€1,544.58incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EM L |
Inner Diameter | 60 mm |
Thread Size | M 60x4 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 6.5 ° |
B | 44 mm |
C1 | 36 mm |
d | 60 mm |
d1 | 66 mm |
d2 | 135 mm |
dk | 80 mm |
G | M 60x4 mm |
h | 225 mm |
I1 | 140 mm |
I2 | 292.5 mm |
I7 | 70 mm |