DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE External thread left hand EM 50-20-502

  • ERIKS:12981063
Image 1
Image 2
Image 1
Image 2
Save to list

€777.32/ pieceexcl. VAT

€940.56incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
EM L
Inner Diameter
50 mm
Thread Size
M 52x3
Thread type
External thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
6.5 °
B
35 mm
C1
28 mm
d
50 mm
d1
55 mm
d2
112 mm
dk
66 mm
G
M 52x3 mm
h
195 mm
I1
120 mm
I2
251 mm
I7
60 mm