DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE External thread left hand EM 35-20-502

  • ERIKS:12981052
Image 1
Image 2
Image 1
Image 2
Save to list

€266.92/ pieceexcl. VAT

€322.97incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
EM L
Inner Diameter
35 mm
Thread Size
M 36x3
Thread type
External thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
6.5 °
B
25 mm
C1
20 mm
d
35 mm
d1
39 mm
d2
82 mm
dk
47 mm
G
M 36x3 mm
h
140 mm
I1
92 mm
I2
181 mm
I7
38 mm