




€119.43/ pieceexcl. VAT
€144.51incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EM L |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 7.5 ° |
B | 20 mm |
C1 | 16 mm |
d | 25 mm |
d1 | 29 mm |
d2 | 62 mm |
dk | 35.5 mm |
G | M 24x2 mm |
h | 94 mm |
I1 | 57 mm |
I2 | 125 mm |
I7 | 32 mm |