DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE External thread left hand BEM 30-20-502

  • ERIKS:12216655
Image 1
Image 2
Image 1
Image 2
Save to list

€201.09/ pieceexcl. VAT

€243.32incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEM L
Inner Diameter
30 mm
Thread Size
M 30x2
Thread type
External thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
17 °
B
37 mm
C1
25 mm
d
30 mm
d1
34.8 mm
d2
70 mm
dk
50.8 mm
G
M 30x2 mm
h
110 mm
I1
66 mm
I2
145 mm
I7
35 mm