




€45.51/ pieceexcl. VAT
€55.07incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BEM L |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 13 ° |
B | 16 mm |
C1 | 12 mm |
d | 12 mm |
d1 | 15.4 mm |
d2 | 32 mm |
dk | 22.22 mm |
G | M 12 mm |
h | 54 mm |
I1 | 33 mm |
I2 | 70 mm |
I7 | 19 mm |