DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE External thread left hand BEM 06-20-502

  • ERIKS:24202697
Image 1
Image 2
Image 1
Image 2
Heavy Duty Rod End with integral spherical bushing manufactured to DIN648 series KA. Steel housing and steel ball with a nylon/teflon/glass compound liner which is maintenance free.
Save to list

€29.22/ pieceexcl. VAT

€35.36incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEM L
Inner Diameter
6 mm
Thread Size
M 6
Thread type
External thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
13 °
B
9 mm
C1
6.75 mm
d
6 mm
d1
8.9 mm
d2
20 mm
dk
12.7 mm
G
M 6 mm
h
36 mm
I1
22 mm
I2
46 mm
I7
12 mm