

€66.25/ pieceexcl. VAT
€80.16incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGIR..UK |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE-bronze fabric |
a | 6 ° |
B | 22 mm |
C1 | 19 mm |
d | 30 mm |
d1 | 34 mm |
d2 | 73 mm |
d3 | 40 mm |
d4 | 50 mm |
dk | 40.7 mm |
G | M 30x2 mm |
h1 | 110 mm |
I3 | 56 mm |
I4 | 146.5 mm |
I7 | 37 mm |
W | 41 mm |