




€149.90/ pieceexcl. VAT
€181.38incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGIL..UK-2RS |
Inner Diameter | 45 mm |
Thread Size | M 42x3 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE-bronze fabric |
With sealing | Yes |
a | 7 ° |
B | 32 mm |
C1 | 27 mm |
d | 45 mm |
d1 | 50 mm |
d2 | 102 mm |
d3 | 58 mm |
d4 | 70 mm |
dk | 60 mm |
G | M 42x3 mm |
h1 | 145 mm |
I3 | 65 mm |
I4 | 196 mm |
I7 | 52 mm |
W | 60 mm |