DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE-bronze fabric Internal thread left hand With sealing DGIL 35 UK-2RS

  • ERIKS:12980664
Image 1
Image 2
Image 1
Image 2
Save to list

€91.69/ pieceexcl. VAT

€110.94incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGIL..UK-2RS
Inner Diameter
35 mm
Thread Size
M 36x3
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE-bronze fabric
With sealing
Yes
a
6 °
B
25 mm
C1
21 mm
d
35 mm
d1
39 mm
d2
82 mm
d3
47 mm
d4
58 mm
dk
47 mm
G
M 36x3 mm
h1
125 mm
I3
60 mm
I4
166 mm
I7
42 mm
W
50 mm