




€186.14/ pieceexcl. VAT
€225.23incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DSIL..T/K |
Inner Diameter | 35 mm |
Thread Size | M 36x2 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE-bronze fabric |
a | 16 ° |
B | 43 mm |
C1 | 28 mm |
d | 35 mm |
d1 | 37.7 mm |
d2 | 81 mm |
d3 | 46 mm |
d4 | 58 mm |
dk | 57.15 mm |
G | M 36x2 mm |
h1 | 125 mm |
I3 | 56 mm |
I4 | 165.5 mm |
I7 | 40 mm |
W | 50 mm |