DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE-bronze fabric Internal thread left hand DSIL 20 T/K

  • ERIKS:12980933
Image 1
Image 2
Image 1
Image 2
Save to list

€35.76/ pieceexcl. VAT

€43.27incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DSIL..T/K
Inner Diameter
20 mm
Thread Size
M 20x1.5
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE-bronze fabric
a
14 °
B
25 mm
C1
18 mm
d
20 mm
d1
24.3 mm
d2
50 mm
d3
27.5 mm
d4
34 mm
dk
34.93 mm
G
M 20x1.5 mm
h1
77 mm
I3
33 mm
I4
102 mm
I7
25 mm
W
30 mm