DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE-bronze fabric Internal thread left hand DSIL 10 T/K

  • ERIKS:12980921
Image 1
Image 2
Image 1
Image 2
Save to list

€12.47/ pieceexcl. VAT

€15.09incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DSIL..T/K
Inner Diameter
10 mm
Thread Size
M 10
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE-bronze fabric
a
13 °
B
14 mm
C1
10.5 mm
d
10 mm
d1
12.9 mm
d2
28 mm
d3
15 mm
d4
19 mm
dk
19.05 mm
G
M10 mm
h1
43 mm
I3
20 mm
I4
57 mm
I7
14 mm
W
17 mm