DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE-bronze fabric Internal thread left hand DGIL 30 UK

  • ERIKS:12980662
Image 1
Save to list

€66.25/ pieceexcl. VAT

€80.16incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGIL..UK
Inner Diameter
30 mm
Thread Size
M 30x2
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE-bronze fabric
a
6 °
B
22 mm
C1
19 mm
d
30 mm
d1
34 mm
d2
73 mm
d3
40 mm
d4
50 mm
dk
40.7 mm
G
M 30x2 mm
h1
110 mm
I3
56 mm
I4
146.5 mm
I7
37 mm
W
41 mm