

€15.25/ pieceexcl. VAT
€18.45incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGIL..UK |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE-bronze fabric |
a | 11 ° |
B | 10 mm |
C1 | 8 mm |
d | 12 mm |
d1 | 15 mm |
d2 | 34 mm |
d3 | 17.5 mm |
d4 | 22 mm |
dk | 18 mm |
G | M 12 mm |
h1 | 50 mm |
I3 | 23 mm |
I4 | 67 mm |
I7 | 18 mm |
W | 19 mm |