DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE-bronze fabric Internal thread left hand DGIL 06 UK

  • ERIKS:12980651
Image 1
Save to list

€10.47/ pieceexcl. VAT

€12.67incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGIL..UK
Inner Diameter
6 mm
Thread Size
M 6
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE-bronze fabric
a
13 °
B
6 mm
C1
4.4 mm
d
6 mm
d1
8 mm
d2
21 mm
d3
10 mm
d4
13 mm
dk
10 mm
G
M 6 mm
h1
30 mm
I3
11 mm
I4
40.5 mm
I7
12 mm
W
11 mm