DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE-bronze fabric External thread right hand With sealing DGAR 40 UK-2RS

  • ERIKS:12980313
Image 1
Image 2
Image 1
Image 2
Save to list

€118.36/ pieceexcl. VAT

€143.22incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGAR..UK-2RS
Inner Diameter
40 mm
Thread Size
M 39x3
Thread type
External thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE-bronze fabric
With sealing
Yes
a
7 °
B
28 mm
C1
23 mm
d
40 mm
d1
45 mm
d2
92 mm
dk
53 mm
G
M 39x3 mm
h
150 mm
I1
86 mm
I2
196 mm
I7
48 mm