




€53.71/ pieceexcl. VAT
€64.99incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGAR..UK-2RS |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE-bronze fabric |
With sealing | Yes |
a | 7 ° |
B | 20 mm |
C1 | 17 mm |
d | 25 mm |
d1 | 29 mm |
d2 | 64 mm |
dk | 35.5 mm |
G | M 24x2 mm |
h | 94 mm |
I1 | 53 mm |
I2 | 126 mm |
I7 | 32 mm |