

€44.15/ pieceexcl. VAT
€53.42incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGAR..UK |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE-bronze fabric |
a | 7 ° |
B | 20 mm |
C1 | 17 mm |
d | 25 mm |
d1 | 29 mm |
d2 | 64 mm |
dk | 35.5 mm |
G | M 24x2 mm |
h | 94 mm |
I1 | 53 mm |
I2 | 126 mm |
I7 | 32 mm |