DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE-bronze fabric External thread left hand DGAL 25 UK

  • ERIKS:12980288
Image 1
Save to list

€44.15/ pieceexcl. VAT

€53.42incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGAL..UK
Inner Diameter
25 mm
Thread Size
M 24x2
Thread type
External thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE-bronze fabric
a
7 °
B
20 mm
C1
17 mm
d
25 mm
d1
29 mm
d2
64 mm
dk
35.5 mm
G
M 24x2 mm
h
94 mm
I1
53 mm
I2
126 mm
I7
32 mm