DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE-bronze fabric External thread left hand DGAL 15 UK

  • ERIKS:12980283
Image 1
Save to list

€19.06/ pieceexcl. VAT

€23.06incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGAL..UK
Inner Diameter
15 mm
Thread Size
M 14
Thread type
External thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE-bronze fabric
a
8 °
B
12 mm
C1
10 mm
d
15 mm
d1
18 mm
d2
40 mm
dk
22 mm
G
M 14 mm
h
63 mm
I1
34 mm
I2
83 mm
I7
20 mm