DURBAL

DURBAL Rod end Maintenance-free Steel/PTFE-bronze fabric External thread left hand DGAL 12 UK

  • ERIKS:12980282
Image 1
Save to list

€15.25/ pieceexcl. VAT

€18.45incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGAL..UK
Inner Diameter
12 mm
Thread Size
M 12
Thread type
External thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE-bronze fabric
a
11 °
B
10 mm
C1
8 mm
d
12 mm
d1
15 mm
d2
34 mm
dk
18 mm
G
M 12 mm
h
54 mm
I1
28 mm
I2
71 mm
I7
18 mm