DURBAL

DURBAL Rod end Maintenance-free Stainless steel/PTFE Internal thread right hand BEF 30-60-501

  • ERIKS:12980083
Image 1
Save to list

€361.17/ pieceexcl. VAT

€437.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEF NIRO
Inner Diameter
30 mm
Thread Size
M 30x2
Thread type
Internal thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Stainless steel/PTFE
a
17 °
B
37 mm
C1
25 mm
d
30 mm
d1
34.8 mm
d2
70 mm
d3
40 mm
d4
50 mm
dk
50.8 mm
G
M 30x2 mm
h1
110 mm
I3
51 mm
I4
145 mm
I5
15 mm
I7
35 mm
W
41 mm