

€86.40/ pieceexcl. VAT
€104.54incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BEF L NIRO |
Inner Diameter | 14 mm |
Thread Size | M 14 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Stainless steel/PTFE |
a | 16 ° |
B | 19 mm |
C1 | 13.5 mm |
d | 14 mm |
d1 | 16.8 mm |
d2 | 36 mm |
d3 | 20 mm |
d4 | 25 mm |
dk | 25.4 mm |
G | M 14 mm |
h1 | 57 mm |
I3 | 25 mm |
I4 | 75 mm |
I5 | 8 mm |
I7 | 20 mm |
W | 22 mm |